Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Pen-Vac Systems

Catalog No. 17468503 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Pen-Vac Junior Vacuum Pickup ESD-safe Kit
Pen-Vac Junior Vacuum Pickup Pen
Pen-Vac Vacuum Pickup ESD-safe Pen
Includes:
2 Tip Attachments
6 Tip Attachments
Handpiece, Pocket Clip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
17-468-503 Pen-Vac Vacuum Pickup ESD-safe Pen 2 Tip Attachments
17-468-502 Pen-Vac Junior Vacuum Pickup ESD-safe Kit Handpiece, Pocket Clip
17-468-505 Pen-Vac Vacuum Pickup ESD-safe Pen 6 Tip Attachments
17-468-501 Pen-Vac Junior Vacuum Pickup Pen Handpiece, Pocket Clip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-468-503 Supplier Excelta™ Supplier No. PV2ESD
Add to Cart
Add to Cart

With handpiece and pocket clip.

  • Anti-static (101 to 1012 ohms/sq)
  • No tips or probes are included

Specifications

Product Type Pen-Vac Vacuum Pickup ESD-safe Pen
Length (English) 6 in.
Length (Metric) 150 mm
Dimensions (L x W) 6 x 0.5 in. (150 x 12.5 mm)
For Use With (Application) Pick-and-place of many standard and odd size SMT components
Includes 2 Tip Attachments
Width (English) 0.5 in.
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.