Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Peninsula Workstation with Sink
SCI_ED

Catalog No. s37977 Shop All Diversified Spaces Products
Click to view available options
Product Type:
Workstation with Peninsula on left
Workstation with Sink and Peninsula on Left
Workstation with Sink and Peninsula on Right
Workstation with Sink in Wall and Peninsula on Left

Unique L-Shaped unit designed for four students. Diversified Spaces™™ Peninsula Workstation with Sink has storage on the peninsula and on the wall.

  • Constructed of solid oak and oak veneers
  • Consists of 1 in. thick epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Includes three storage units in the wall cabinets with one adjustable shelf
  • Includes two storage cabinets at the end of the peninsula with one adjustable shelf per cabinet
  • One GFI protected AC duplex receptacle
  • Unit comes with two cold water fixtures and a pop-up duplex electrical outlet and data port

Specifications

Product Type Workstation with Peninsula on left
Surface Coating Solid epoxy resin top
Warranty Limited Lifetime
Dimensions (D x W x H) 279.4 x 228.6 x 91.4 cm (110 x 90 x 36 in.)
Material Red Oak
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.