Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma-Aldrich Percoll™

Catalog No. 01259017 Shop All MilliporeSigma Supelco Products
Click to view available options
Quantity:
250 mL
1 L
6 x 1 L

Catalog No. 01-259-017

Supplier: Sigma-Aldrich GE17089109

Only null left
Add to Cart
Add to Cart

Low viscosity density gradient medium for preparation of cells, subcellular particles, and larger viruses.

  • For separation of cells, subcellular particles and larger viruses (down to approximately 70S) under gentle conditions which preserve viability and morphological integrity.
  • Non-toxic to cells.
  • Adjustable to physiological ionic strength and pH.
  • Gradients can either be preformed or spontaneously generated by centrifugation at moderate speeds in an angle-head rotor.
  • Gradients are iso-osmotic throughout and cover a range of densities up to 1. 3 g/mL.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 6 x 1 L
Color Colorless
pH 8.5 to 9.5
Product Type Density Gradient Media
Form Liquid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.