Learn More
Perfex™ Broom and Brush Handles
Shop All Perfex Corp. ProductsDescription
Hardwood Handles.
The 60 in. (152cm) hardwood handle should be used with Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010, while the 48 in. (122cm) hardwood handle is recommended for Model Nos. 2200 and 2300.
Polymer Adjustable Handles.
The Polymer Adjustable Handle adjusts in length from 34 to 62 in. (86 to 157cm). With the short connector end, use with Model Nos. 2200 and 2300. With a long connector end, it is recommended for use with Perfex Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010, as well as squeegee Model Nos. 9518, 9524, and 9530.
Specifications
Specifications
| Product Type | Adjustable Polymer Handle |
| Color | Red, White, Blue |
| For Use With (Application) | Reduces strain and transfers maximum energy with minimum exertion |
| For Use With (Equipment) | Perfex Model Nos. 2618, 2624, 2518, 2524, 2418 and 3010, as well as squeegee Model Nos. 9518, 9524 and 9530 |
| Length (English) | 34 to 62 in. with Long Connector |
| Length (Metric) | 86 to 157 cm |
| Material | Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.