Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perfex™ Heavy Duty Floor Squeegees

Catalog No. 22158196
Click to view available options
Width (English):
18 in.
24 in.
30 in.

Requires

Use with 19-042-040 adjustable polymer handle (sold separately).

With two working edges, this PVC squeegee blade is nonconductive, nonmarring and tear resistant. Mounted on a patented self-locking connector for easy handle attachment, the nonsparking blade performs beautifully on abrasive or rough surfaces. The blade and plastic handle are impervious to water, grease, petroleum products, and solvents, and will not absorb bacteria, liquids, or odors.

Order Info

Comes in three convenient widths: 18, 24, and 30 in. (46, 61, and 76cm).

Specifications

Product Type Floor Squeegee
For Use With (Application) Abrasive or rough surfaces
Material PVC blade, Polymer handle
Width (English) 30 in.
Width (Metric) 76 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.