Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ 9000 Series™ 9011 Palm-Coated Gloves
Shop All Performance Fabrics, Inc Products
Click to view available options
Size:
Large
X-Large
Description
- Made with SuperFabric™ brand material with ANSI/ISEA Level A7 cut protection
- Industrial puncture protection on enhanced areas from wires, metal, wood and glass
- Comfortable cotton blend shell
Specifications
Specifications
| Coating Material | Rubber |
| Color | Red, Black |
| Cut Resistance Rating | ANSI A7 |
| Material | SuperFabric, Cotton Blend |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388:4X44F |
| For Use With (Application) | General work, waste handling, maintenance, glass, metal and wire handling |
| Model | 9011-9 |
| Quantity | One pair |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction