Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Performance Masking Tape

Catalog No. 19072038 Shop All 3M Products
Change view
Click to view available options
Quantity:
144/Cs.
36/Cs.
Dimensions (L x W):
55 m x 24 mm
55 m x 6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W)
19-072-038 144/Cs. 55 m x 6 mm
19-072-052 36/Cs. 55 m x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-072-038 Supplier 3M™ Supplier No. 7100062814
Add to Cart
Add to Cart

3M™ Performance Masking Tape is an economical crepe paper masking tape suitable for high temperature masking operations.

  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Also suited for general light-duty holding and bundling applications
  • Rubber adhesive provides good adhesion and resists lifting or curling
  • Crepe paper backing is easy to tear, resists slivering and provides one-piece removal
  • Conforms to irregular surfaces
  • Offers good adhesion to metal, rubber, glass and plastic
TRUSTED_SUSTAINABILITY

Specifications

Color Tan
Material Rubber
Product Type Masking Tape
For Use With (Application) Automotive, Design and Construction, Manufacturing, Transportation
Model 2364
Quantity 144/Cs.
Thickness (English) 6.5 mil
Dimensions (L x W) 55 m x 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.