Learn More
Description
- Chemical wash bottle without pre-printed label
- Does offer a blank area to write in contents
- Performance plastic is durable yet extremely responsive
- Made of low-density polyethylene (LDPE)
- Self-venting design to eliminate leaks and dripping
- Wide mouth for easy filling
- Innovative flex ink won't fade, crack, or peel
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 33.81 oz. |
| Color | Clear |
| For Use With (Application) | Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks. |
| Material | LDPE |
| No. per Pack | 1 |
| Quantity | 1/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
