Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Perimeter Workstations with Sink
GSA_VASCI_ED

Catalog No. p-7111291 Shop All Diversified Spaces Products
Change view
Click to view available options
Surface Coating:
Black phenolic resin top
Solid epoxy resin top
Solid phenolic resin top
Cabinet Type:
Door
Door/4 Drawer unit
Door/Drawer unit
Four drawer unit
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Coating Cabinet Type
S37900 Solid phenolic resin top Door
S37902 Solid epoxy resin top Door
S37904 Black phenolic resin top Door/Drawer unit
S37908 Solid phenolic resin top Door/4 Drawer unit
S37913 Solid phenolic resin top Four drawer unit
S37915 Solid epoxy resin top Four drawer unit
S37906 Solid epoxy resin top Door/Drawer unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S37900 Supplier Diversified Spaces™ Supplier No. 2814K
Only null left
Add to Cart
Add to Cart
Request a Quote

Provides work space for up to four-students while storing the laboratory equipment. Diversified Spaces™™ Perimeter Workstations with Sink are designed to utilize space along walls where they can stand alone or be ganged together.

  • Durable solid oak and oak veneer construction
  • Consists of 1 in. thick solid resin top with back splash
  • Rubber base molding on desk
  • Durable chemical resistant finish
  • Durable earth-friendly UV finish
  • SEFA compliant and MAS Certified Green
  • Includes solid epoxy drop-in style sink (D x W x H: 8 x 12 x 6 in.) with strainer, 2 combination cold water and gas fixtures, 4 rod sockets, rod storage (rods sold separately), 2 GFI electrical receptacles, keyed-alike locks on all doors and dovetailed drawers
  • Work surface on wall portion is 18 in. depth

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Perimeter Workstation with Sink
Color Light Brown
Surface Coating Solid phenolic resin top
Warranty Limited Lifetime
Cabinet Type Door
Dimensions (D x W x H) 213.3 x 228.6 x 91.4 cm (84 x 90 x 36 in.)
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.