Learn More
Restek™ Straight Inlet Liner with CarboFrit, 4.0mm I.D., For Use With PerkinElmer Auto SYS and Clarus GCs
Shop All Restek Corporation Products

Description
- Borosilicate Glass inlet liner
- Intermediate Polarity (IP)
Specifications
Specifications
| Product Type | Inlet Liner |
| Packing Material | CarboFrit |
| Quantity | 1 Ea. |
| Length (Metric) | 92.1 mm |
| Geometry | Straight |
| Deactivation | Intermediate Polarity (IP) |
| Diameter (Metric) Inner | 4.0 mm |
| Diameter (Metric) Outer | 6.2 mm |
| For Use With (Equipment) | PerkinElmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.