Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ PerkinElmer Split / Splitless FocusLiners
SDP

Catalog No. 09209225 Shop All SGE Inc. Products
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09-209-225 25/Pk.
09-205-9 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-209-225 Supplier Trajan Scientific and Medical™ Supplier No. 09209225

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with PerkinElmer instruments

Specifications

Product Type Split/Splitless FocusLiner
Quantity 25/Pk.
Length (Metric) 92 mm
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.