Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaShield™ Paper Labels with Overlaminate for M6/M7 Printers

Catalog No. p-7250911 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.5 x 1 in.
1 x 2 in.

Paper labels with permanent rubber adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • Service temperature of -40°C to 50°C (-40°F to 122°F)
  • Made with B-424 permanent rubber adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40°C to +50°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.165 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Alternate Part Number M6-17-424-PSL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.