Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011299 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Color:
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

PermaSleeve™ Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility added cost.

  • Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
  • Heat-shrink sleeves provide permanent identification without any extra steps
  • Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
  • UL224 recognized

Specifications

Certifications/Compliance UL 224
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 22 to 16 AWG
Dimensions (LxW) 0.235 x 1 in.
Length (English) 0.235 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number BM-125-1-312-YL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.