Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PermaSleeve™ Heat-shrink Labels
Click to view available options
Dimensions (LxW):
11.15 mm (H) x 2.13 m (L)
16.38 mm (H) x 2.13 m (L)
19.05 mm (W) x 11.15 mm (H)
19.05 mm (W) x 16.38 mm (H)
19.05 mm (W) x 5.97 mm (H)
19.05 mm (W) x 8.51 mm (H)
25.40 mm (W) x 16.38 mm (H)
25.40 mm (W) x 5.97 mm (H)
25.40 mm (W) x 8.51 mm (H)
25.78 mm (W) x 11.15 mm (H)
5.97 mm (H) x 2.13 m (L)
8.51 mm (H) x 2.13 m (L)
Format:
Continuous
Die-cut
Color:
White
Yellow
Description
- Designed specifically for rigorous cable and wire marking applications
- Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
- Fast shrinking to save installation time and cost
- Made with a crisp, clear identification surface that is resistant to abrasions and fading
Specifications
Specifications
Certifications/Compliance | UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863 |
Adhesive Type | Non-adhesive |
Color | Yellow |
Finish | Matte |
Format | Continuous |
Material | Polyolefin |
Product Type | Wire and Cable Markers |
Sterility | Non-sterile |
For Use With (Application) | Electrical labelling;Wire and cable labelling |
For Use With (Equipment) | BMP41;BMP51;BMP53;M511;M410;M510 |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction