Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels
Click to view available options
Dimensions (LxW):
11.15 mm (H) x 1.68 m (L)
16.38 mm (H) x 1.68 m (L)
5.97 mm (H) x 1.68 m (L)
8.51 mm (H) x 1.68 m (L)
Color:
White
Yellow
Description
- Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
- Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
- Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Specifications
Specifications
Certifications/Compliance | BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863 |
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Continuous |
Material | Polyolefin |
Product Type | Label |
Sterility | Non-sterile |
For Use With (Application) | Electrical labelling;Wire and cable labelling |
For Use With (Equipment) | BMP41;BMP51;BMP53;M511;M410;M510 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction