Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Personal Valve Lockout Kit w/ 3 Keyed-Alike Safety Padlocks
Shop All Brady Corporation Products
Click to view available options
Color:
Red/White on Black
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
Product Type | Mechanical Risk Lockouts |
Color | Red/White on Black |
Material | Polypropylene |
Dimensions (L x W x H) | 7.3 x 16.2 x 7.8 in. |
Height (English) | 7.8 in. |
Includes | (1) lockout box; (1) adjustable gate valve lockout, 1-6.5 in.; (1) gate valve lockout, 1-2.5 in.; (1) small ball valve lockout; (1) all purpose cable lockout; (3) 1 in. lockout hasps; (3) lockout tags; (3) ka safety padlock, 1.5 in. shackle, red |
Length (English) | 7.3 in. |
Quantity | 1 Kit |
Width (English) | 16.2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction