Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AccuTec Blades, Inc. Personna™ 2 Facet .009 100 Count Single Edge Blade in Safety Dispenser
Click to view available options
Color:
Black
Description
Features:
- Safety Dispenser ejects one blade at a time for safe handling
- See through cover reveals number of blades remaining
- Push button down and release to eject blade
- Includes built in, secure used blade storage
Specifications
Specifications
Product Type | Blades |
Length (English) | 5.12 in. |
Material | Plastic |
Color | Black |
For Use With (Application) | Used in cutting of medical devices such as catheters. |
No. per Pack | 100/Pk. |
Weight (English) | 0.89 lb. |
Width (English) | 2.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction