Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PES Tangential Flow Filtration Cassette for up to 1 L

Catalog No. 10569100 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
10-569-100 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-569-100 Supplier Sartorius Supplier No. VFS050P2000SV
Add to Cart
Add to Cart

Plug-and-play tangential flow filtration cassette that is made from PES, for ultrafiltration and diafiltration of intermediate sample volumes. 0.2 μm pore size.

  • Link the cassettes quickly and securely to a suitable pump and reservoirs, right out of the box.
  • All-in-one design avoids the need for expensive cassette holders and TFF systems.
  • Advanced flow path and fixed occlusion restrictor eliminate the effort that is usually needed for TFF.
  • High performance PES or Hydrosart™ RC membranes ensure maximum recoveries.
  • Improve safety for you and your sample with no need for flushing or cleaning.
  • Cassettes contain 30 to 60% less plastic and are supplied with only the tubing you need.
  • Membrane material: PES
  • Recommended feed volume: 500 to 1000 mL
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Ultrafiltration
Format Cassette
For Use With (Equipment) Peristaltic Pump
Material Polycarbonate
Material (Membrane) PES
Pore Size 0.2 μm
Sample Volume 0.5 to 1 L
Sterility Non-sterile
Type TFF cassette
Volume (Metric) 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.