Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pestle

Catalog No. FB970U Shop All Fisherbrand Products
Click to view available options
Diameter (English) Outer:
1 in.
1.5 in.
2 in.
2.5 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
Length (Metric):
25mm
38mm
50mm
64mm
75mm
89mm
100mm
125mm
150mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Pestle only.

Pestle

  • Low permeability
  • High strength
  • Hard
  • High resistance to chemical attacks
  • Translucent or glazed body

Specifications

Diameter (English) Outer 1.5 in.
Product Type Pestle
Material Agate Stone
For Use With (Application) For grinding or crushing
Includes Mortar and Pestle
Length (Metric) 38mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.