Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pestle
Pestle
$88.60 - $380.50
Specifications
Product Type | Pestle |
---|---|
Material | Agate Stone |
For Use With (Application) | For grinding or crushing |
Includes: Pestle only.
Catalog Number | Diameter (English) Outer | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Outer | Length (Metric) | Price | Quantity & Availability | |||||
FB970V
|
2 in. | 50mm |
Each for $88.60
Case of 5 EA for $403.00
|
|
|||||
FB970W
|
2.5 in. | 64mm |
Each for $121.60
Case of 5 EA for $591.50
|
|
|||||
FB970Z
|
4 in. | 100mm |
Each for $380.50
Case of 5 EA for $1,875.00
|
|
|||||
FB970T
|
1 in. | 25mm | N/A | N/A | N/A | ||||
FB970U
|
1.5 in. | 38mm | N/A | N/A | N/A | ||||
FB970X
|
3 in. | 75mm | N/A | N/A | N/A | ||||
FB970Y
|
3.5 in. | 89mm | N/A | N/A | N/A | ||||
FB971A
|
5 in. | 125mm | N/A | N/A | N/A | ||||
FB971B
|
6 in. | 150mm | N/A | N/A | N/A | ||||
Description
- Low permeability
- High strength
- Hard
- High resistance to chemical attacks
- Translucent or glazed body
Specifications
Pestle | |
Agate Stone | |
For grinding or crushing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title