Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PETG Baffled Erlenmeyer Flask with Vent Cap

Catalog No. p-7146336 Shop All Corning Products
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.

The Corning™ Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.

  • Available with baffled bottom
  • Molded-in graduations for accuracy
  • Large vent cap for continuous gas exchange while preventing leakage
  • Highest Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic and RNase-/DNase-free
  • Made from optically-clear polyethylene terephthalate(PTEG)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Nonpyrogenic, DNase/RNase-free
Closure Color Orange
Closure Material Polypropylene
Capacity (Metric) 2 L
No. per Case 6/Cs.
No. per Pack 1/Pk.
Shape Baffled Erlenmeyer
Sterility Sterile
Closure Type Vented
WARNING: Cancer - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.