Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite PetroPad
Shop All Justrite Safety Group Products
Click to view available options
Dimensions (L x W):
24 x 18.1 in.
35.4 x 27.2 in.
53.9 x 35.8 in.
53.9 x 53.9 in.
85.8 x 53.9 in.
Description
- Portable and easy to fold up and store without fear of leakage or mess
- Absorbs and permanently solidifies hydrocarbons while allowing rainwater to pass through
- Durable material and robust construction withstand the demands of a rigorous work environment
- Easily pressure wash built-up dirt and debris without releasing hydrocarbons
- TCLP leachate test and EPA Paint Filter Test (9095B) compliant
Specifications
Specifications
Material | Polymer |
Type | Sorbent, Oil-only |
Disposable | Reusable |
Weight Capacity | Heavyweight |
Dimensions (L x W) | 24 x 18.1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction