Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gentex™ PureFlo PF60 ESM+ PAPR, Hard Hat Assembly

Self-contained head mounted powered air purifying respirators (PAPRs) are designed for use in medium and heavy-duty industries. Built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm.
$2390.00 - $2520.00
Specifications
ANSI Standard | Head Protection:ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+:2015 Certified; SEI Certified and Listed |
---|---|
Assigned Protection Factor (APF) | 1000 |
Battery Life | 7 hours with two batteries |
Battery Type | 5 Cell Nickel Metal Hydride |
Cartridge/Filter | PARTICULATE |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-444-061
![]() |
Gentex™
PR05814V0A1 |
Hi Vis Hard Hat, HE Filter, Internal and External Switch |
Each for $2,420.00
|
|
|||||
18-444-062
![]() |
Gentex™
PR05814Y0A1 |
Yellow Hard Hat, HE Filter, Internal and External Switch |
Each for $2,420.00
|
|
|||||
18-444-063
![]() |
Gentex™
PR05801V0A1 |
Hi Vis Hard Hat, HE Filter, Internal Switch only |
Each for $2,500.00
|
|
|||||
18-444-065
![]() |
Gentex™
PR05801V0C1 |
Hi Vis Hard Hat, HE/HF/HC Filter, Internal and External Switch |
Each for $2,520.00
|
|
|||||
18-444-067
![]() |
Gentex™
PR05814W0A1 |
White Hard Hat, HE Filter, Internal and External Switch |
Each for $2,420.00
|
|
|||||
18-444-070
![]() |
Gentex™
PR05801Y0A1 |
Yellow Hard Hat, HE Filter, Internal Switch only |
Each for $2,390.00
|
|
|||||
18-444-071
![]() |
Gentex™
PR05801W0C1 |
White Hard Hat, HE/HF/HC Filter, Internal and External Switch |
Each for $2,520.00
|
|
|||||
18-444-074
![]() |
Gentex™
PR05801W0A1 |
White Hard Hat, HE Filter, Internal Switch only |
Each for $2,500.00
|
|
|||||
Description
- No trailing leads, hoses or cables for maximum mobility
- No belt mounted blower unit required
- Unique air circulation system creates a smooth continuous flow of air that draws air from surrounding environment
- Filter located at rear of helmet
- Aadvanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
- Flow rate at 8.1 CFM/230Lpm
- Contains a fully capsuled blower module with a single 7-way IP67* connector between the sidebars and blower/motor unit
- Adjustable flame retardant neck cape
- Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
- Quick release headband
- Choice of HEPA (HE) filter or a combination HE/HF/HC filter (Hydrogen Fluoride and Hydrogen Chloride); both remove 99.97% of liquid or solid based contaminants; effective for removal of nuisance odors from organic vapors
Specifications
Head Protection:ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+:2015 Certified; SEI Certified and Listed | |
7 hours with two batteries | |
PARTICULATE | |
PAPR Hard Hat System | |
HEPA (HE) or HEPA/HF/HC *Nuisance OV | |
8.1 CFM or 230 L/min. | |
1 Ea. |
1000 | |
5 Cell Nickel Metal Hydride | |
NIOSH Approved | |
One Size | |
HEPA | |
Under 70 dB | |
2.5 hr. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title