Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Serialized and Certified Class A Low Actinic Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 1185023 Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL

Catalog No. 11-850-23

Supplier: Corning™ 5568010

Only null left
Add to Cart
Add to Cart

Featuring red low actinic stained glass to provide protection for materials sensitive to light. Corning™ PYREX™ Serialized and Certified Flasks, Low Actinic are tested and calibrated in an ISO/IEC 17025 certified laboratory.

Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is ­individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with a standard taper stopper. Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of the flask, which retains the mechanical strength, chemical stability, and the thermal resistance of PYREX brand labware. Tested and calibrated in an ISO/IEC 17025 certified laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Closure Material Glass
Diameter (English) Outer 1.1 in.
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 3.9 in.
Height (Metric) 9.9 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.02 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 28 mm
Closure Size 9
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.