Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Pharmaceutical/Laboratory High Performance Freezer
SDP

Catalog No. K225SDF
Change view
Click to view available options
Capacity (English):
25 cu. ft.
49 cu. ft.
Holds:
250 lb.
400 lb.
Color:
White
Model:
K225SDF
K249SDF
Catalog No. Capacity (English) Holds Color Model
K225SDF 25 cu. ft. 250 lb. White K225SDF
K249SDF 49 cu. ft. 400 lb. White K249SDF
2 options
This item is not returnable. View return policy

Catalog No. K225SDF

Supplier: K2 Scientific K225SDF

This item is not returnable. View return policy

K2’s High Performance Laboratory/Pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Seven white epoxy-coated wire shelves standard Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Leveling legs
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Specifications

Type High Performance Freezer
Capacity (English) 25 cu. ft.
Capacity (Metric) 708 L
Temperature Range -10°C to -25°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Temperature Stability ±2°C
Door Style Solid
No. of Doors 1
Cabinet Material Steel
Insulation CFC-free
Interior Painted Steel
Exterior Finish Stainless Steel
Shelves 4
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001, ISO 13485
Style Upright
Display LED
Casters Easy Swivel Caster
Color White
Condenser Type Fin and Tube
For Use With (Application) Storage of Biological Samples
Ports 1 in. on left side
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor, 5 Years on Monoblock Cooling System
Defrost Cycle
Min. Clearance 3 in.
Model K225SDF
Monitoring Options Data Logger
Setpoint Security Password Protected
Amperage 6.2 A
Breaker 15
Plug Type NEMA 5-15
Voltage 115 V
Wattage 713 W
Energy Usage 5.43 kWh/day
Compressor Top-mounted
Refrigerant R290
Holds 250 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.