Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Pharmacy Divider
SDP

Catalog No. p-7222302
Click to view available options
Color:
Blue
Red
Width (English):
7.75 in.
11.75 in.

Colored acrylic pharmacy drug shelf divider.

  • Powerful, low-profile magnets embedded in base
  • Comes in Red or Blue
  • Choose from 7.75 in. wide or 11.75 in. wide
  • All 5 in. tall

Specifications

Product Type Divider
Color Blue
Height (English) 5 in.
Height (Metric) 127 mm
Width (English) 11.75 in.
Width (Metric) 300 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.