Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Pharmalyte™ Carrier Ampholytes

Catalog No. 09928075 Shop All Cytiva Products
Change view
Click to view available options
pH Range:
2.5 to 5
3 to 10
4 to 6.5
5 to 8
8 to 10.5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
09-928-075 4 to 6.5
45-000-076 5 to 8
45-000-074 2.5 to 5
45-000-077 8 to 10.5
45-000-078 3 to 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-928-075 Supplier Cytiva Supplier No. 17045201
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use in Isoelectric focusing. Cytiva Pharmalyte™ Carrier Ampholytes prepared by the co-polymerization of glycine, glycylglycine, amines, and epichlorohydrin, are available in five broad-range and four narrow-range pH intervals.

  • Co-polymerisates of glycine, glycylglycine, amines and epichlorhydrin
  • Form extremely stable, linear pH gradients under the influence of electric fields
  • Available in both narrow and broad pH ranges to suit specific application
  • Broad ranges can be used directly for agarose, Ultrodex or polyacrylamide gels
  • Narrow ranges provide high resolution for dedicated applications using polyacrylamide gels

TRUSTED_SUSTAINABILITY

Specifications

Color Colorless to Light Yellow
pH Range 4 to 6.5
Form Liquid
Formulation Co-polymerization of Glycine, Glycylglycine, Amines and Epichlorohydrin
For Use With (Application) IEF
Quantity 25mL
Storage Requirements 2° to 8°C
Product Type Pharmalyte Carrier Ampholyte
For Use With (Equipment) PhastSystem Automated Electrophoresis Unit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.