Learn More
Description
- Rust, rot, mold resistant construction.
- Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
- Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
- All colors have a solid black core
Specifications
Specifications
| Door Type | Solid Door |
| Cabinet Type | Wall |
| Depth (Metric) | 33 cm |
| Depth (English) | 13 in. |
| Width (English) | 24 in. |
| Warranty | 2 years |
| Width (Metric) | 61 cm |
| Height (Metric) | 76.2 cm |
| Hinge Side | Right |
| Color | Beige |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.