Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Phenolic Wall Cabinet, Right Hinged

Catalog No. FBPH21724P Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
18 in.
24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH21724P Platinum 24 in.
FBPH21718B Beige 18 in.
FBPH21718P Platinum 18 in.
FBPH21718W White 18 in.
FBPH21724B Beige 24 in.
FBPH21724W White 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH21724P
Add to Cart
Add to Cart

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Width (English) 24 in.
Warranty 2 years
Width (Metric) 61 cm
No. of Doors 1
Height (English) 30 in.
Height (Metric) 76.2 cm
Cabinet Type Wall
Hinge Side Right
Color Platinum
Depth (English) 13 in.
Depth (Metric) 33 cm
Door Type Solid Door
Material Phenolic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.