Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Photoluminescent Film Shipboard Sign

Catalog No. 17623903
Click to view available options
Dimensions (L x W):
30.48 x 20.32 cm (12 x 8 in.)
This item is not returnable. View return policy
This item is not returnable. View return policy

3M™ Shipboard signs made from high performance, rechargeable photoluminescent film that 'glows in the dark' for the production of safety and emergency exit signage. Retroreflective letters are made from 3M™ Diamond Grade™ Reflective Sheeting.

  • Approved supplier to the U.S. Navy
  • Superior initial and retained photoluminosity
  • Increases visibility of markings and signage in dark and low-light conditions
  • Requires no additional electrical power and continues to glow in the event of electrical failure
  • Flexible and conformable
  • Pressure-sensitive adhesive
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NAVSEA
For Use With (Application) Navy Ship Safety
Height (English) 12 in.
Height (Metric) 30.48 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Languages English
Dimensions (L x W) 30.48 x 20.32 cm (12 x 8 in.)
Displayed Text EXIT
Product Type Shipboard Sign
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.