Learn More
Description
- Example of low-grade metamorphism from easily recognizable parent rock
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Fissile property of slate is retained, but has attained glossy sheen and soapy feel more indicative of metamorphic material
Specifications
Specifications
| Product Type | Metamorphic Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Phyllite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
