Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva pI Markers
Click to view available options
pH Range:
3 to 10
5 to 10.5
Description
The markers may be run in parallel with the experimental samples on isoelectric focusing gels and are not prestained.
- The precisely defined pI of the markers allows a permanent and accurate calibration of sample components
- pH gradients and pI can be measured to within 0.01 to 0.05 pH unit
- The progress of the focusing experiment can be monitored visually by the focusing of methyl red or Cytochrome c
Not for use in denaturing (urea) systems.

Specifications
Specifications
Color | White |
pH Range | 3 to 10 |
Product Type | pl Marker Kit |
Form | Lyophilized |
For Use With (Application) | To be used for isoelectric focusing (IEF) |
Kit Contents | Amylglucosidase - 3.50 pI (Native), Methyl red (dye) - 3.75 (pI Native), Trypsin inhibitor - 4.55 (pI Native), b-Lactoglobulin A - 5.20 (pI Native), Carbonic Anhydrase B (Bovine) - 5.85 (pI Native), Carbonic Anhydrase B (human) - 6.55 (pI Native) |
Quantity | 1 Kit: 10 Vials |
Range | 3.5 to 9.3 pl at 24°C |
Storage Requirements | 4°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction