Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PICUS™ 8-Channel Electronic Pipet

Catalog No. 14559359 Shop All Sartorius Products
Change view
Click to view available options
Color:
Gray
Orange
Purple
Yellow
Volume (Metric):
0.2 to 10 μL
10 to 300 μL
5 to 120 μL
50 to 1200 μL
Increments:
0.02μL
0.1μL
0.2μL
1μL
Precision:
1.00 to 0.20
1.50 to 0.20
3.00 to 0.50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric) Increments Precision
14-559-359 Purple 50 to 1200 μL 1μL 1.00 to 0.20
14-559-356 Gray 0.2 to 10 μL 0.02μL 3.00 to 0.50
14-559-357 Yellow 5 to 120 μL 0.1μL 1.50 to 0.20
14-559-358 Orange 10 to 300 μL 0.2μL 1.00 to 0.20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-559-359 Supplier Sartorius Supplier No. 735391

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduces risk of repetitive strain injury. Sartorius PICUS™ 8-Channel Electronic Pipet ensures the most accurate, precise and reliable results due to advanced DC-motor concept and built-in error control.

Light and small electronic pipet ensures an optimal working posture and offers comfortable pipeting. New ergonomic design protects from RSI (repetitive strain injury) and eases workload in long pipetting series. Provides more reliable results with a new generation technology and error control system.

  • Helps prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection
  • Ensures the most accurate, precise and reliable results due to advanced DC-motor concept and built-in error control
  • Saves time with extremely fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
  • Adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting
  • Variety of pipetting modes in user friendly interface including memory places for favorite programs
  • Unique Tracker in conjunction with pipetting, reverse pipetting and multi dispensing modes to help microplate work
  • Adjustment possible for 1-point, 2-points and 3-points
  • Easy maintenance of lower parts with GLP information integrated in software for service and calibration
  • Safe-Cone filters in all models >10 μL to prevent contamination
  • Autoclavable lower parts in all models (excluding 1200 μL model)
  • Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
  • Direct charging option with micro USB cable
  • Delivered without USB AC adapter (available separately)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.5%, 1%, 2.5%
Compatible Tips 1200μL Tip
Autoclavable Autoclavable
Color Purple
Number of Channels 8
Product Line PICUS
Programmability Yes
Type Electronic Pipette
Volume (Metric) 50 to 1200 μL
Finger Style Ergonomic
Increments 1μL
Precision 1.00 to 0.20
Quantity Each
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.