Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PICUS™ Single-Channel Electronic Pipette, Trade-In

Catalog No. 14559355PR
Click to view available options
Volume (Metric):
0.2 to 10 μL
10 to 300 μL
100 to 5000 μL
5 to 120 μL
50 to 1000 μL
500 to 10,000 μL
Color:
Blue
Gray
Green
Orange
Red
Yellow
Increments:
0.02μL
0.1μL
0.2μL
1μL
10μL
5μL

Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.

Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.

  • Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
  • Achieve better, more reliable results with new generation technology and error control system
  • Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
  • Variety of pipetting modes in user friendly interface including memory places for favorite programs
  • Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
  • Adjustment possibility for 1-point, 2-points and 3-points
  • Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
  • Safe-Cone filters in all models >10μL to prevent contamination
  • Autoclavable lower parts in all models (excluding 1200μL models)
  • Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
  • Direct charging option with micro USB cable

Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.

Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 3 to 0.6%
Battery Type Lithium-ion
Calibration Points Multiple
Compatible Tips 10000μL Optifit tip
Autoclavable Autoclavable
Color Red
For Use With 10000 μL Optifit™ Tip
Number of Channels 1
Product Line Picus
Programmability Yes
Type Electronic Pipette
Volume (Metric) 500 to 10,000 μL
Display LED
Finger Style Ergonomic
For Use With (Equipment) 10000μL Optifit tip
Includes AC adapter, safe cone filters
Increments 10μL
Multilingual User Interface Yes
Number of Speeds 9
Precision 0.60 to 0.20
Warranty 2 Years
Length (English) 7.32 in.
Length (Metric) 186 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.