Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PICUS™ Single-Channel Electronic Pipet

Catalog No. 14559354 Shop All Sartorius Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Orange
Red
Yellow
Increments:
0.02μL
0.1μL
0.2μL
1μL
5μL
10μL
Volume (Metric):
10 μL
10,000 μL
1000 μL
120 μL
300 μL
5000 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Increments Volume (Metric)
14-559-354 Green 5μL 5000 μL
14-559-351 Yellow 0.1μL 120 μL
14-559-353 Blue 1μL 1000 μL
14-559-350 Gray 0.02μL 10 μL
14-559-352 Orange 0.2μL 300 μL
14-559-355 Red 10μL 10,000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-559-354 Supplier Sartorius Supplier No. 735101

Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.

Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.

  • Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
  • Achieve better, more reliable results with new generation technology and error control system
  • Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
  • Variety of pipetting modes in user friendly interface including memory places for favorite programs
  • Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
  • Adjustment possibility for 1-point, 2-points and 3-points
  • Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
  • Safe-Cone filters in all models >10 μL to prevent contamination
  • Autoclavable lower parts in all models (excluding 1200 μL models)
  • Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
  • Direct charging option with micro USB cable
  • Delivered without USB AC adapter (available separately)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1 to 0.5%
Battery Type Lithium-ion
Calibration Points Multiple
Compatible Tips 5000μL Optifit tip
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Green
Disposable Reusable
For Use With Optifit Tip (5000 μL)
Material Polypropylene
Number of Channels 1
Product Line Picus
Programmability Yes
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 5000 μL
Display LED
Finger Style Ergonomic
For Use With (Equipment) 5000μL Optifit tip
Includes AC adapter, safe cone filters
Increments 5μL
Multilingual User Interface Yes
Number of Speeds 9
Precision 0.40 to 0.15
Quantity Each
Warranty 2 Years
Length (English) 7.2 in.
Length (Metric) 185 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.