Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN USA Butyl Long Gloves with 8 in. Port Size

Click to view available options
Size:
8.5
9.75
10.5
Thickness (English):
24 mil
30 mil
Hand:
Ambidextrous
Specific
Specifications
Specifications
Color | Black |
Hand | Specific |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Butyl |
Product Type | Dry Box Gloves |
Size | 9.75 |
Sterility | Non-sterile |
Temperature (English) Max. | 260°F |
Temperature (Metric) Max | 126°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction