Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN CSM One-Piece Glove, 10 in. Port

Click to view available options
Size:
8.5
9.75
10.5
Thickness (English):
15 mil
24 mil
Thickness (Metric):
0.38 mm
0.40 mm
0.60 mm
Hand:
Ambidextrous
Description
- One-Piece Glove System
- Port Size: 10
- Thickness: 15 or 24 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Ambidextrous
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
Specifications
Color | White |
Hand | Ambidextrous |
Latex Free | Yes |
Material | CSM |
Size | 8.5 |
Sterility | Non-sterile |
Temperature (English) Max. | 248°F |
Temperature (Metric) Max | 120°C |
Thickness (English) | 24 mil |
Thickness (Metric) | 0.60 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction