Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM Isolator Sleeves (Two-Piece Glove System)
SDP

Catalog No. 17010507
Click to view available options
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Thickness (English):
15 mil
24 mil
Thickness (Metric):
0.40 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Chlorosulphonated Polyethylene (CSM) Isolator Sleeve, part of a two-piece system paired with ELS glove. Used in microelectronics, life science, industrial industries; suitable for handling oxidizing products, acids, alkalis and alcohols.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Thickness: 15 mil
  • Length: 24 in.
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Material CSM
Size 10
Thickness (English) 24 mil
Model 10Y2424-S
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 24 in.
Length (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.