Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN CSM Isolator Sleeves (Two-Piece Glove System)

Click to view available options
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Thickness (English):
15 mil
24 mil
Thickness (Metric):
0.40 mm
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Thickness: 15 mil
- Length: 24 in.
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
Specifications
Color | White |
Material | CSM |
Size | 7 |
Thickness (English) | 24 mil |
Model | 7Y2424-S |
Port Size (English) | 7 in. |
Port Size (Metric) | 17 cm |
Length (English) | 24 in. |
Length (Metric) | 60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction