Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN High Performance Butyl One-Piece Glove, 8 in. Port

Click to view available options
Size:
8.5
9.75
10.5
Hand:
Ambidextrous
Specific
Description
- One-Piece Glove System
- Port Size: 8 in.
- Thickness: 15 mil
- Length: 32 in.
- Ambidextrous
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
- Resistant to Acids, Bases, strong oxidants
- Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
- Strong Gas Impermeability
Specifications
Specifications
Certifications/Compliance (Europe) | EN 16350-2014 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Butyl |
Size | 10.5 |
Sterility | Non-sterile |
Temperature (English) Max. | 230°F |
Temperature (Metric) Max | 110°C |
Thickness (English) | 15 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction