Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN High Performance Butyl One-Piece Glove, 8 in. Port
SDP

Catalog No. 17010091
Click to view available options
Size:
8.5
9.75
10.5
Hand:
Ambidextrous
Specific
This item is not returnable. View return policy

Catalog No. 17-010-091

Supplier: PIERCAN 8BHP15329.75A

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyisoprene Isobutylene (Butyl) glovebox gloves offers impermeability against gas and liquids, excellent resistance to ozone and UV, and is electrostatic dissipative in accordance with EN 16350. Ideal for microelectronics, nuclear and industrial industries.

  • One-Piece Glove System
  • Port Size: 8 in.
  • Thickness: 15 mil
  • Length: 32 in.
  • Ambidextrous
  • Electrostatic dissipative in accordance with EN 16350
  • Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
  • Resistant to Acids, Bases, strong oxidants
  • Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
  • Strong Gas Impermeability

Specifications

Certifications/Compliance (Europe) EN 16350-2014
Color Black
Hand Ambidextrous
Latex Free Yes
Material Butyl
Size 9.75
Sterility Non-sterile
Temperature (English) Max. 230°F
Temperature (Metric) Max 110°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
For Use With (Application) Microelectronics, wet chemistry, life sciences, pharmaceutical, nuclear
Grip Design Smooth
Model 8BHP1532-9.75A
Packaging Type Tri-folded and packaged by the pair, Bags are vacuum and heat sealed
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.