Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN High Performance Butyl Short Isolater Gloves (Two-Piece Glove System)

Click to view available options
Size:
6
7
8
9
10
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Thickness: 15 mil
- Length: 13 in.
- Ambidextrous
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to disinfectants and decontaminants
- Strong resistance to Alcohols, UV, Ozone, Free Radicals, natural aging, and ketone solvents
- Resistant to acids, bases, strong oxidants, autoclave, H2O2 Sterilization at 35% and 50%, and peracetic acid
- Exceptional impermeability and resistance to abrasions
Specifications
Specifications
| Color | Black |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Butyl |
| Size | 8 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 230°F |
| Temperature (Metric) Max | 110°C |
| Thickness (English) | 15 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction