Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Natural Rubber One-Piece Glove, 10 in. Port
SDP

Catalog No. 17010395
Click to view available options
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.40 mm
0.80 mm
This item is not returnable. View return policy

Catalog No. 17-010-395

Supplier: PIERCAN 10R30329A

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

  • One-Piece Glove System
  • Port Size: 10 in.
  • Thickness: 15, 24 or 30 mil
  • Length: 32 in.
  • Ambidextrous
  • Can be sterilized with gamma radiation (25-50 kG)
  • Resistant to alcohols, acids, and bases
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) EN 421, Category 3
Color Blond
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Size 9
Sterility Non-sterile
Temperature (English) Max. 176°F
Temperature (Metric) Max 80°C
Thickness (English) 30 mil
Thickness (Metric) 0.80 mm
Grip Design Smooth
Model 10R3032-9A
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.