Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Natural Rubber Latex Sleeves (Two-Piece Glove System), 10 in. Port
SDP

Catalog No. p-4702396
Click to view available options
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.76 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Natural Rubber Latex (Polyisoprene) Sleeves, part of a two-piece glove system, offers excellent flexibility and dexterity while maintaining resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Port Size: 10
  • Length: 24 in.
  • Can be sterilized with gamma radiation (25-50 kG)
  • Resistant to alcohols, acids, and bases
  • Resistant to abrasions

Specifications

Color Blond
Latex Free No
Material Latex
Temperature (English) Max. 248°F
Temperature (Metric) Max 93°C
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Handling acids, alkalis, alcohols
Grip Design Smooth
Model 10R1524-S
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 24 in.
Length (Metric) 61 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.