Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Natural Rubber Latex Sleeves (Two-Piece Glove System), 7 in. Port

Click to view available options
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.76 mm
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Port Size: 7
- Thickness: 15, 24 or 30 mil
- Length: 24 in.
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
Specifications
| Color | Blond |
| Latex Free | No |
| Material | Latex |
| Temperature (English) Max. | 200°F |
| Temperature (Metric) Max | 93°C |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| For Use With (Application) | Handling acids, alkalis, alcohols |
| Grip Design | Smooth |
| Model | 7R1524-S |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction