Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Natural Rubber Latex Sleeves (Two-Piece Glove System), 7 in. Port
Click to view available options
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.76 mm
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Port Size: 7
- Thickness: 15, 24 or 30 mil
- Length: 24 in.
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
Color | Blond |
Latex Free | No |
Material | Latex |
Temperature (English) Max. | 200°F |
Temperature (Metric) Max | 93°C |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.76 mm |
For Use With (Application) | Handling acids, alkalis, alcohols |
Grip Design | Smooth |
Model | 7R3024-S |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction