Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Natural Rubber Latex Sleeves (Two-Piece Glove System), 8 in. Port
SDP

Catalog No. 17010549
Change view
Click to view available options
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.76 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Thickness (Metric)
17-010-549 30 mil 0.76 mm
17-010-548 15 mil 0.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-010-549 Supplier PIERCAN Supplier No. 8R3024S
This item is not returnable. View return policy

Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Port Size: 8
  • Thickness: 15, 24 or 30 mil
  • Length: 24 in.
  • Can be sterilized with gamma radiation (25 to 50 kG)
  • Resistant to alcohols, acids, and bases
  • Resistant to abrasions

Specifications

Color Blond
Latex Free No
Material Latex
Temperature (English) Max. 200°F
Temperature (Metric) Max 93°C
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
For Use With (Application) Handling acids, alkalis, alcohols
Grip Design Smooth
Model 8R3024-S
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 24 in.
Length (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.