Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Neoprene Short Isolator Gloves (Two-Piece Glove System)

Click to view available options
Size:
6
7
8
9
10
Thickness (English):
12 mil
20 mil
Thickness (Metric):
0.30 mm
0.50 mm
Description
- Two-Piece Glove System with PIERCAN Sleeve
- Thickness: 12, 20 or 28 mil
- Length: 13 in.
- Hand Size: 6 to 10
- Ambidextrous
- Resistant to alcohols, acids, bases, and ketone solvents
- Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
- Resistant to abrasions
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat 3, EN 421 |
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 7 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 212°F |
| Temperature (Metric) Max | 100°C |
| Thickness (English) | 20 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction