Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Polyurethane/CSM One-Piece Glove
SDP

Catalog No. 17010164
Click to view available options
Size:
8.5
9.75
10.5
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Hand:
Ambidextrous
Specific
This item is not returnable. View return policy
This item is not returnable. View return policy

Polyurethane and Chlorosulfonated Polyethylene Glove (Poly/CSM) one-piece glove has a high resistance to UV, Ozone, Ionizing radiation and a strong resistance to disinfectants used in the life science and nuclear industries.

  • One-Piece Glove System
  • Port Size: 6 to 12
  • Thickness: 20 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
  • Resistant to Aliphatic oils, solvents, and abrasions
  • Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)

Specifications

Color White
Hand Ambidextrous
Material Polyurethane, CSM
Size 8.5
Temperature (English) Max. 160°F
Temperature (Metric) Max 71°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Grip Design Smooth
Model 8UY2032-8.5A
Packaging Type Heat sealed and vacuum packaged by the pair
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.