Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Polyurethane/CSM One-Piece Glove

Click to view available options
Size:
8.5
9.75
10.5
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Hand:
Ambidextrous
Specific
Description
- One-Piece Glove System
- Port Size: 6 to 12
- Thickness: 20 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
- Resistant to Aliphatic oils, solvents, and abrasions
- Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Material | Polyurethane, CSM |
| Size | 9.75 |
| Temperature (English) Max. | 160°F |
| Temperature (Metric) Max | 71°C |
| Thickness (English) | 20 mil |
| Thickness (Metric) | 0.50 mm |
| Grip Design | Smooth |
| Model | 6UY2032-9.75A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction